Features
Pitch Diameter - Inch:
6.525
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Outside Diameter - Inch:
6.471
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
165.735
Mounting Method:
Bushed
8MX41S12-2012
Description
8MX41S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 12MMW BORED 2012 BUSH
Part # 8MX41S12-2012
BDI # 21977230
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
0.65
Face Width - Inch:
0.026
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
8MX-41S-12
Description
8MX-41S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES
Part # 8MX-41S-12
BDI # 1117429
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed