Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.176
Inch - Metric:
Metric
Outside Diameter - Inch:
10.066
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576952
Pitch Diameter - Millimeter:
258.468
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
10.345
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Inch
Outside Diameter - Inch:
10.225
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
262.763
Mounting Method:
Bushed