Page 1 of 2

Next

Compare
PB8MX22S12

COMPARE

PB8MX22S12

Description
PB8MX22S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 12MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB8MX22S12

BDI # 21978348

Features

Pitch Diameter - Inch: 0.087
Flange Outside Diameter - Millimeter: 2.61
Inch - Metric: Metric
Outside Diameter - Inch: 0.084
Face Width - Millimeter: 0.57

Face Width - Inch: 0.022
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 2.206
Mounting Method: Rough Bore
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
PB8MX22S62

COMPARE

PB8MX22S62

Description
PB8MX22S62 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 62MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB8MX22S62

BDI # 21978352

Features

Pitch Diameter - Inch: 0.087
Flange Outside Diameter - Millimeter: 2.61
Inch - Metric: Metric
Outside Diameter - Inch: 0.084
Face Width - Millimeter: 2.63

Face Width - Inch: 0.104
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 2.206
Mounting Method: Rough Bore
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
PB8MX22S36

COMPARE

PB8MX22S36

Description
PB8MX22S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 36MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB8MX22S36

BDI # 21978350

Features

Pitch Diameter - Inch: 0.087
Flange Outside Diameter - Millimeter: 2.61
Inch - Metric: Metric
Outside Diameter - Inch: 0.084
Face Width - Millimeter: 1.58

Face Width - Inch: 0.062
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 2.206
Mounting Method: Rough Bore
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MX22S12-1008

COMPARE

8MX22S12-1008

Description
8MX22S12-1008 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 22 TEETH 12MM BELT WIDTH

MARTIN SPROCKET & GR

Part # 8MX22S12-1008

BDI # 21445387

Features

Pitch Diameter - Inch: 0.087
Flange Outside Diameter - Millimeter: 2.61
Inch - Metric: Metric
Outside Diameter - Inch: 0.084
Face Width - Millimeter: 0.63

Face Width - Inch: 0.025
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 2.206
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PB8MX22S21 PER M24374 EXCEPT

COMPARE

PB8MX22S21 PER M24374 EXCEPT

Description
PB8MX22S21 PER M24374 EXCEPT SPROCKET ; 22 TEETH 8MM BELT PITCH

MARTIN SPROCKET & GR

Part # PB8MX22S21 PER M24374 EXCEPT

BDI # 21552701

Features

Pitch Diameter - Inch: 0.087
Flange Outside Diameter - Millimeter: 2.61
Inch - Metric: Metric
Outside Diameter - Inch: 0.084
Face Width - Millimeter: 0.92

Face Width - Inch: 0.036
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 2.206
Mounting Method: Rough Bore
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY