2MR-18S-06
Description
2MR-18S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 18GROVES 6MM W
Part # 2MR-18S-06
BDI # 1408387
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
14MX63S90-4030
Description
14MX63S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 90MMW BORED 4030 BUSH
Part # 14MX63S90-4030
BDI # 21977640
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed
14MX63S37-3525
Description
14MX63S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 37MMW BORED 3525 BUSH
Part # 14MX63S37-3525
BDI # 21977636
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed
14MX63S20-3525
Description
14MX63S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 20MMW BORED 3525 BUSH
Part # 14MX63S20-3525
BDI # 21977634
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed
14MX63S125-4535
Description
14MX63S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11"PD 125MMW BORED 4535 BUSH
Part # 14MX63S125-4535
BDI # 21977632
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed