36ST5/19-2 NR. 36ST519
Description
SATI 36ST5/19-2 NR. 36ST519
Part # 36ST5/19-2 NR. 36ST519
BDI # 1404355
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.239
Mounting Method:
Rough Bore
21ST5/19-2 NR. 21ST519
Description
SATI 21ST5/19-2 NR. 21ST519
Part # 21ST5/19-2 NR. 21ST519
BDI # 1404147
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.239
Mounting Method:
Rough Bore
27ST5/19-2 NR. 27ST519
Description
SATI 27ST5/19-2 NR. 27ST519
Part # 27ST5/19-2 NR. 27ST519
BDI # 1404219
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.239
Mounting Method:
Rough Bore