16T2.5/44-2 NR. 16T2044
Description
SATI 16T2.5/44-2 NR. 16T2044
Part # 16T2.5/44-2 NR. 16T2044
BDI # 1404110
Features
Pitch Diameter - Inch:
1.382
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.358
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.1
Mounting Method:
Rough Bore