PHP 21-T5-23RSB
Description
PHP 21-T5-23RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-23RSB
BDI # 1292402
Features
Pitch Diameter - Inch:
1.441
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.407
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
36.61
Mounting Method:
Rough Bore