40-3M-09 NR. 03M0940
Description
SATI 40-3M-09 NR. 03M0940
Part # 40-3M-09 NR. 03M0940
BDI # 1403771
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Rough Bore
40-3M-15 NR. 03M1540
Description
SATI 40-3M-15 NR. 03M1540
Part # 40-3M-15 NR. 03M1540
BDI # 1403791
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Rough Bore
PA3-040NF090
Description
PA3-040NF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # PA3-040NF090
BDI # 173538
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PA3-040DF060
Description
PA3-040DF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # PA3-040DF060
BDI # 173479
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
P40-3M-06AL
Description
P40-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 40GROVES 3MM P 06MM W
Part # P40-3M-06AL
BDI # 1125712
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore