40ST10/15-2 NR. 40ST115
Description
SATI 40ST10/15-2 NR. 40ST115
Part # 40ST10/15-2 NR. 40ST115
BDI # 1404396
Features
Pitch Diameter - Inch:
1.886
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.807
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.9
Mounting Method:
Rough Bore
31T10/15-2 NR. 31T1015
Description
SATI 31T10/15-2 NR. 31T1015
Part # 31T10/15-2 NR. 31T1015
BDI # 1404306
Features
Pitch Diameter - Inch:
1.886
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.807
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.9
Mounting Method:
Rough Bore
31ST10/15-2 NR. 31ST115
Description
SATI 31ST10/15-2 NR. 31ST115
Part # 31ST10/15-2 NR. 31ST115
BDI # 1404286
Features
Pitch Diameter - Inch:
1.886
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.807
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.9
Mounting Method:
Rough Bore
40T10/15-2 NR. 40T1015
Description
SATI 40T10/15-2 NR. 40T1015
Part # 40T10/15-2 NR. 40T1015
BDI # 1404416
Features
Pitch Diameter - Inch:
1.886
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.807
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.9
Mounting Method:
Rough Bore
PULLEY TIMING 31T10/15-2 AL PILOT
Description
IPL PULLEY TIMING 31T10/15-2 AL PILOT
Part # PULLEY TIMING 31T10/15-2 AL PILOT
BDI # 15069441
Features
Pitch Diameter - Inch:
1.886
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.807
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.9
Mounting Method:
Rough Bore