21ST5/30-2 NR. 21ST530
Description
SATI 21ST5/30-2 NR. 21ST530
Part # 21ST5/30-2 NR. 21ST530
BDI # 1404155
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.833
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
27ST5/30-2 NR. 27ST530
Description
SATI 27ST5/30-2 NR. 27ST530
Part # 27ST5/30-2 NR. 27ST530
BDI # 1404227
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.833
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
36ST5/30-2 NR. 36ST530
Description
SATI 36ST5/30-2 NR. 36ST530
Part # 36ST5/30-2 NR. 36ST530
BDI # 1404363
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.833
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore