21ST5/32-2 NR. 21ST532
Description
SATI 21ST5/32-2 NR. 21ST532
Part # 21ST5/32-2 NR. 21ST532
BDI # 1404156
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.957
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
27ST5/32-2 NR. 27ST532
Description
SATI 27ST5/32-2 NR. 27ST532
Part # 27ST5/32-2 NR. 27ST532
BDI # 1404228
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.957
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
36ST5/32-2 NR. 36ST532
Description
SATI 36ST5/32-2 NR. 36ST532
Part # 36ST5/32-2 NR. 36ST532
BDI # 1404364
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.957
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore