M-22S-MPB;AL

COMPARE

M-22S-MPB;AL

Description
M-22S-MPB SILENTSYNC SPROCKET - ALUMINUM

CONTINENTAL

Part # M-22S-MPB ; AL

BDI # 410050

Features

Pitch Diameter - Inch: 2.206
Inch - Metric: Metric
Outside Diameter - Inch: 2.151
Face Width - Millimeter: 26
Face Width - Inch: 1.024

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576448
Pitch Diameter - Millimeter: 56.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
L-22S-MPB;AL

COMPARE

L-22S-MPB;AL

Description
L-22S-MPB SILENTSYNC SPROCKET - ALUMINUM

CONTINENTAL

Part # L-22S-MPB ; AL

BDI # 410063

Features

Pitch Diameter - Inch: 2.206
Inch - Metric: Metric
Outside Diameter - Inch: 2.151
Face Width - Millimeter: 51
Face Width - Inch: 2.008

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576437
Pitch Diameter - Millimeter: 56.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY