21T5/44-0 NR. 21T5044
Description
SATI 21T5/44-0 NR. 21T5044
Part # 21T5/44-0 NR. 21T5044
BDI # 1404182
Features
Pitch Diameter - Inch:
2.764
Inch - Metric:
Metric
Outside Diameter - Inch:
2.724
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10
36T5/44-0 NR. 36T5044
Description
SATI 36T5/44-0 NR. 36T5044
Part # 36T5/44-0 NR. 36T5044
BDI # 1404390
Features
Pitch Diameter - Inch:
2.764
Inch - Metric:
Metric
Outside Diameter - Inch:
2.724
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
27T5/44-0 NR. 27T5044
Description
SATI 27T5/44-0 NR. 27T5044
Part # 27T5/44-0 NR. 27T5044
BDI # 1404254
Features
Pitch Diameter - Inch:
2.764
Inch - Metric:
Metric
Outside Diameter - Inch:
2.724
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16