Page 1 of 15

Next

Compare
288MG36BF-F0.625

COMPARE

288MG36BF-F0.625

Description
288MG36BF F0.6250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 288MG36BF-F0.625

BDI # 922115

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 71.298
Mounting Method: Finished Bore
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
SS 8MX-28S-12 1108

COMPARE

SS 8MX-28S-12 1108

Description
SS 8MX-28S-12 1108 SYNCHRONOUS PULLEY ; 8MM P 28GROVES

GATES

Part # SS 8MX-28S-12 1108

BDI # 1132674

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-28S-12

COMPARE

8MX-28S-12

Description
8MX-28S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 8MX-28S-12

BDI # 1117371

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-28S-36 REBORE

COMPARE

8MX-28S-36 REBORE

Description
8MX-28S-36 REBORE SYNCHRONOUS PULLEY

GATES

Part # 8MX-28S-36 REBORE

BDI # 1117375

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 0

Face Width - Inch: 0
Belt Pitch: 8 MM
Other Features: Poly Chain GT
Pitch Diameter - Millimeter: 71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8MX-28S-36 DWG B127460-000

COMPARE

8MX-28S-36 DWG B127460-000

Description
8MX-28S-36 PER DWG B127460-000 ; SPECIAL POLYCHAIN SPROCKET PER PRINT

GATES

Part # 8MX-28S-36 DWG B127460-000

BDI # 21492113

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter: 71.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY