PHP 47-T10-25RSB
Description
PHP 47-T10-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 47-T10-25RSB
BDI # 1292385
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.061
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.58
Mounting Method:
Rough Bore
PHP 66-T10-25RSB
Description
PHP 66-T10-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 66-T10-25RSB
BDI # 1292396
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.061
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.58
Mounting Method:
Rough Bore
PHP 31-T10-25RSB
Description
PHP 31-T10-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31-T10-25RSB
BDI # 1292367
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.061
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.58
Mounting Method:
Rough Bore
PHP 40-T10-25RSB
Description
PHP 40-T10-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-T10-25RSB
BDI # 1292376
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.061
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.58
Mounting Method:
Rough Bore