66T10/32-2 NR. 66T1032
Description
SATI 66T10/32-2 NR. 66T1032
Part # 66T10/32-2 NR. 66T1032
BDI # 1404495
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
31ST10/32-2 NR. 31ST132
Description
SATI 31ST10/32-2 NR. 31ST132
Part # 31ST10/32-2 NR. 31ST132
BDI # 1404298
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
66ST10/32-2 NR. 66ST132
Description
SATI 66ST10/32-2 NR. 66ST132
Part # 66ST10/32-2 NR. 66ST132
BDI # 1404479
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
40ST10/32-2 NR. 40ST132
Description
SATI 40ST10/32-2 NR. 40ST132
Part # 40ST10/32-2 NR. 40ST132
BDI # 1404408
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
47ST10/32-2 NR. 47ST132
Description
SATI 47ST10/32-2 NR. 47ST132
Part # 47ST10/32-2 NR. 47ST132
BDI # 1404447
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore