PHP 50-8M-50RSB

COMPARE

PHP 50-8M-50RSB

Description
PHP 50-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 50-8M-50RSB

BDI # 1289999

Features

Pitch Diameter - Inch: 4.913
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Metric
Outside Diameter - Inch: 4.859
Face Width - Millimeter: 60

Face Width - Inch: 2.362
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 124.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY