Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Rough Bore
P29-14M-40-2012
Description
P29-14M-40-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P29-14M-40-2012
BDI # 414149
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577524
Pitch Diameter - Millimeter:
129.235
2914MT40AF-L66S2C
Description
2914MT40AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT40AF-L66S2C
BDI # 923837
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve