Page 1 of 38

Next

Compare
38-14M-85;14M8538

COMPARE

38-14M-85;14M8538

Description
SATI 38-14M-85 ; 14M8538

SATI

Part # 38-14M-85 ; 14M8538

BDI # 1404048

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 184
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 169.34
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
3814MT40AF-L58S1J

COMPARE

3814MT40AF-L58S1J

Description
3814MT40AF L58S1J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3814MT40AF-L58S1J

BDI # 925110

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 169.342
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
PHP 38-14M-170RSB

COMPARE

PHP 38-14M-170RSB

Description
PHP 38-14M-170RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 38-14M-170RSB

BDI # 1290131

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 187

Face Width - Inch: 7.362
Belt Pitch: 14 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 169.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
3814MT115AF-L76S2D

COMPARE

3814MT115AF-L76S2D

Description
3814MT115AF L76S2D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3814MT115AF-L76S2D

BDI # 925071

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 169.342
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
3814MT115AF-F2.250

COMPARE

3814MT115AF-F2.250

Description
3814MT115AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3814MT115AF-F2.250

BDI # 925055

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 169.342
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY