PHP 44H100TB
Description
PHP 44H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 44H100TB
BDI # 1289260
Features
Pitch Diameter - Inch:
7.004
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
177.9
Mounting Method:
Bushed