Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed