458MG62BF-F2.375
Description
458MG62BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F2.375
BDI # 922776
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
458MG21AF-2012
Description
458MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG21AF-2012
BDI # 922761
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
SS 8MX-45S-12 2012
Description
SS 8MX-45S-12 2012 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # SS 8MX-45S-12 2012
BDI # 1132702
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
458MG62BF-F1.875
Description
458MG62BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F1.875
BDI # 922772
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
458MG36AF-2012
Description
458MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG36AF-2012
BDI # 922762
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed