PHP 29-14M-85TB
Description
PHP 29-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 29-14M-85TB
BDI # 1289737
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Bushed
PHP 29-14M-55RSB
Description
PHP 29-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 29-14M-55RSB
BDI # 1290066
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Rough Bore
PHP 29-14M-115TB
Description
PHP 29-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 29-14M-115TB
BDI # 1289762
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Bushed
PHP 29-14M-170RSB
Description
PHP 29-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 29-14M-170RSB
BDI # 1290126
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Rough Bore
PHP 29-14M-85RSB
Description
PHP 29-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 29-14M-85RSB
BDI # 1290086
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Rough Bore