PHP 52-8M-85RSB
Description
PHP 52-8M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 52-8M-85RSB
BDI # 1290034
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Rough Bore
PHP 52-8M-30RSB
Description
PHP 52-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 52-8M-30RSB
BDI # 1289964
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Rough Bore
PHP 52-8M-20RSB
Description
PHP 52-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 52-8M-20RSB
BDI # 1289928
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Rough Bore