Page 1 of 31

Next

Compare
3814MT40AF-L58S1J

COMPARE

3814MT40AF-L58S1J

Description
3814MT40AF L58S1J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3814MT40AF-L58S1J

BDI # 925110

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 169.342
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
3814MT115AF-L76S2D

COMPARE

3814MT115AF-L76S2D

Description
3814MT115AF L76S2D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3814MT115AF-L76S2D

BDI # 925071

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 169.342
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
3814MT115AF-F2.250

COMPARE

3814MT115AF-F2.250

Description
3814MT115AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3814MT115AF-F2.250

BDI # 925055

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 169.342
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY
3814MT115AF-F1.750

COMPARE

3814MT115AF-F1.750

Description
3814MT115AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3814MT115AF-F1.750

BDI # 925051

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 169.342
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY
3814MT115AF-F2.375

COMPARE

3814MT115AF-F2.375

Description
3814MT115AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3814MT115AF-F2.375

BDI # 925056

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 169.342
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY