14-5M-09 NR. 05M0914
Description
SATI 14-5M-09 NR. 05M0914
Part # 14-5M-09 NR. 05M0914
BDI # 1403804
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
14-5M-25 NR. 05M2514
Description
SATI 14-5M-25 NR. 05M2514
Part # 14-5M-25 NR. 05M2514
BDI # 1403842
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
14-5M-15 NR. 05M1514
Description
SATI 14-5M-15 NR. 05M1514
Part # 14-5M-15 NR. 05M1514
BDI # 1403823
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
PHP 14-5M-25RSB
Description
PHP 14-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 14-5M-25RSB
BDI # 1289885
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
PHP 14-5M-09RSB
Description
PHP 14-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 14-5M-09RSB
BDI # 1289847
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore