5214MT85AF-E
Description
5214MT85AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT85AF-E
BDI # 926526
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.103
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed