Page 1 of 8

Next

Compare
PHP 72-14M-170RSB

COMPARE

PHP 72-14M-170RSB

Description
PHP 72-14M-170RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 72-14M-170RSB

BDI # 1290137

Features

Pitch Diameter - Inch: 12.632
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 187
Face Width - Inch: 7.362

Belt Pitch: 14 MM
Other Features: Web Style
Pitch Diameter - Millimeter: 320.86
Mounting Method: Rough Bore
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P7214M170-J

COMPARE

P7214M170-J

Description
P7214M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755698

TIMKEN

Part # P7214M170-J

BDI # 24303578

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 320.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
72-14M-40 3020 NR. 1440072

COMPARE

72-14M-40 3020 NR. 1440072

Description
SATI 72-14M-40 3020 NR. 1440072

SATI

Part # 72-14M-40 3020 NR. 1440072

BDI # 839729

Features

Pitch Diameter - Inch: 12.632
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 320.86
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
PHP 72-14M-115RSB

COMPARE

PHP 72-14M-115RSB

Description
PHP 72-14M-115RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 72-14M-115RSB

BDI # 1290117

Features

Pitch Diameter - Inch: 12.632
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 320.86
Mounting Method: Rough Bore
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P7214M115-4545

COMPARE

P7214M115-4545

Description
P7214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755695

TIMKEN

Part # P7214M115-4545

BDI # 24303572

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 320.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY