Page 1 of 2

Next

Compare
B7214M55F

COMPARE

B7214M55F

Description
B72-14M-55F ; HPT SPROCKET

BROWNING

Part # B7214M55F

BDI # 323144

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.524
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B7214M55E

COMPARE

B7214M55E

Description
B7214M55E ; HPT SPROCKET

BROWNING

Part # B7214M55E

BDI # 323143

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.524
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B7214M40E

COMPARE

B7214M40E

Description
B72-14M-40E ; HPT SPROCKET

BROWNING

Part # B7214M40E

BDI # 323141

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.524
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B7214M115F

COMPARE

B7214M115F

Description
B7214M115F ; HPT SPROCKET

BROWNING

Part # B7214M115F

BDI # 323136

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.524
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B7214M170J

COMPARE

B7214M170J

Description
B72-14M-170J ; HPT SPROCKET

BROWNING

Part # B7214M170J

BDI # 323139

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.524
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY