B8014M85F

COMPARE

B8014M85F

Description
B80-14M-85F ; HPT SPROCKET

BROWNING

Part # 3552312

BDI # 323166

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.927
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B8014M170J

COMPARE

B8014M170J

Description
B80-14M-170J ; HPT SPROCKET

BROWNING

Part # 3552726

BDI # 323159

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.927
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B8014M55E

COMPARE

B8014M55E

Description
B8014M55E ; HPT SPROCKET

BROWNING

Part # 3695715

BDI # 323163

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.927
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B8014M40E

COMPARE

B8014M40E

Description
B80-14M-40E ; HPT SPROCKET

BROWNING

Part # 3551884

BDI # 323161

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.927
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B8014M115F

COMPARE

B8014M115F

Description
B8014M115F ; HPT SPROCKET

BROWNING

Part # 3695723

BDI # 323156

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.927
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY