P1448M20-SF

COMPARE

P1448M20-SF

Description
P1448M20-SF SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P1448M20-SF

BDI # 610069

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.388
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577488
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P1448M20-SF

COMPARE

P1448M20-SF

Description
P1448M20-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755809

TIMKEN

Part # P1448M20-SF

BDI # 24302864

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.388
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Request A Price QTY