48XXH300-J

COMPARE

48XXH300-J

Description
48XXH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 48XXH300

BDI # 987378

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 18.979
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
48XXH200-J

COMPARE

48XXH200-J

Description
48XXH200-J SYNCHRONOUS PULLEY

TB WOODS

Part # 48XXH200

BDI # 986811

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 18.979
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
48XXH500-M

COMPARE

48XXH500-M

Description
48XXH500-M SYNCHRONOUS PULLEY

TB WOODS

Part # 48XXH500

BDI # 991979

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 18.979
Face Width - Millimeter: 147.65
Face Width - Inch: 5.813

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
48XXH400-J

COMPARE

48XXH400-J

Description
48XXH400-J SYNCHRONOUS PULLEY

TB WOODS

Part # 48XXH400

BDI # 989713

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 18.979
Face Width - Millimeter: 120.65
Face Width - Inch: 4.75

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
48XXH200J

COMPARE

48XXH200J

Description
48XXH200J GEARBELT PULLEY

BROWNING

Part # 3515095

BDI # 325427

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 18.979
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY