PHP 31-T10-16RSB

COMPARE

PHP 31-T10-16RSB

Description
PHP 31-T10-16RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 31-T10-16RSB

BDI # 1292363

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54
Inch - Metric: Metric
Outside Diameter - Inch: 1.933
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 50.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY