Page 1 of 7

Next

Compare
G-140S-M

COMPARE

G-140S-M

Description
G-140S-M SYNCHRONOUS SPROCKET

CONTINENTAL

Part # G-140S-M

BDI # 397654

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY
G-140S-MPB

COMPARE

G-140S-MPB

Description
G-140S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # G-140S-MPB

BDI # 397655

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Green Color | Conti SilentSync Sprocket
Global Part Number GPN: 576400
Pitch Diameter - Millimeter: 623.875
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-37

COMPARE

14MX-140S-37

Description
14MX-140S-37 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # 14MX-140S-37

BDI # 1094852

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-20

COMPARE

14MX-140S-20

Description
14MX-140S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 14MX-140S-20

BDI # 1094851

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
F14M-140S-20

COMPARE

F14M-140S-20

Description
F14M-140S-20 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # F14M-140S-20

BDI # 1124126

Features

Pitch Diameter - Inch: 24.56
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 623.824
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY