PHP 36-T5-44RSB

COMPARE

PHP 36-T5-44RSB

Description
PHP 36-T5-44RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 36-T5-44RSB

BDI # 1292361

Features

Pitch Diameter - Inch: 2.764
Inch - Metric: Metric
Outside Diameter - Inch: 2.73
Face Width - Millimeter: 30
Face Width - Inch: 1.181

Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 70.2
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY