8MX-28S-36 REBORE
Description
8MX-28S-36 REBORE SYNCHRONOUS PULLEY
Part # 8MX-28S-36 REBORE
BDI # 1117375
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
0
Face Width - Inch:
0
Belt Pitch:
8 MM
Other Features:
Poly Chain GT
Pitch Diameter - Millimeter:
71
Mounting Method:
Rough Bore