Page 1 of 20

Next

Compare
328MT50AF-L55S1J

COMPARE

328MT50AF-L55S1J

Description
328MT50AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L55S1J

BDI # 924455

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
328MT50AF-F1.625

COMPARE

328MT50AF-F1.625

Description
328MT50AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-F1.625

BDI # 924439

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 81.483
Mounting Method: Finished Bore
Belt Width - Millimeter: 50
Belt Style: 8M-50

Price Inventory : Available to order
Loading Price
QTY
328MT50AF-F1.750

COMPARE

328MT50AF-F1.750

Description
328MT50AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-F1.750

BDI # 924440

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 81.483
Mounting Method: Finished Bore
Belt Width - Millimeter: 50
Belt Style: 8M-50

Price Inventory : Available to order
Loading Price
QTY
328MT50AF-L46F1D

COMPARE

328MT50AF-L46F1D

Description
328MT50AF L46F1D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L46F1D

BDI # 924444

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
328MT30AF-L55S1G

COMPARE

328MT30AF-L55S1G

Description
328MT30AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT30AF-L55S1G

BDI # 924424

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY