W368M35-SH
Description
W368M35-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W368M35-SH
BDI # 613017
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577937
Pitch Diameter - Millimeter:
91.67
B36PTH8M22P
Description
B36PTH8M22P SYNCHRONOUS PULLEY ; 8MM PITCH 36 TEETH 22MM BELT WD
Part # B36PTH8M22P
BDI # 21969320
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574694
Pitch Diameter - Millimeter:
91.67
W368M60-2012
Description
W368M60-2012 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W368M60-2012
BDI # 613019
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577939
Pitch Diameter - Millimeter:
91.67
W368M22-SH
Description
W368M22-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W368M22-SH
BDI # 613016
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577936
Pitch Diameter - Millimeter:
91.67
W368M12-SH
Description
W368M12-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W368M12-SH
BDI # 613015
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577935
Pitch Diameter - Millimeter:
91.67