W21614M65-M
Description
W21614M65-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756222
Part # W21614M65-M
BDI # 24304124
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
65
W21614M90-M
Description
W21614M90-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756223
Part # W21614M90-M
BDI # 24304126
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
90
W21614M20-J
Description
W21614M20-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756220
Part # W21614M20-J
BDI # 24304120
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
20
W21614M42-J
Description
W21614M42-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756221
Part # W21614M42-J
BDI # 24304122
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
42
W21614M20-J
Description
W21614M20-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W21614M20-J
BDI # 612946
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577873
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed