P216-14MGT-55

COMPARE

P216-14MGT-55

Description
P216-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 14MM P 55MM W

GATES

Part # P216-14MGT-55

BDI # 1125535

Features

Pitch Diameter - Inch: 37.893
Inch - Metric: Metric
Outside Diameter - Inch: 37.79
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 962.482
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY