PE05P-BRS-PTT-BDE
Description
PE05P-BRS-PTT-BDE DIAPHRAGM PUMP ; POR 46750584002 1/2" NON-METALLIC
Part # PE05P-BRS-PTT-BDE
BDI # 20460900
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
24 VDC Solenoid | End Of Stroke Feedback | Leak Detection | Remote Actuation Capable
Overall Length - Inch:
10
Product Name:
Diaphragm Pump
Overall Width - Inch:
6
Overall Width - Millimeter:
152.4
Overall Length - Millimeter:
254
Overall Height - Inch:
10.875
Overall Height - Millimeter:
276.225
D5B955
Description
D5B955 PUMP 515P-P01AP4PPTPTPPT ; DBL DIAPH 100PSI 1/4" NPT AIR 15GPM
Part # D5B955
BDI # 22607741
Features
Port Type:
Threaded
Inch - Metric:
Inch
Overall Length - Inch:
9.71
Product Name:
Diaphragm Pump
Overall Width - Inch:
6.25
Overall Width - Millimeter:
158.75
Overall Length - Millimeter:
246.634
Overall Height - Inch:
10.63
Overall Height - Millimeter:
270.002
Product Type:
Double Diaphragm