Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
2 1/2 N RL
Description
2 1/2 N RL SHAFT ; 2-1/2" DIA CLASS N CARBON STEEL 60 CASE
Part # 2 1/2 N RL
BDI # 843272
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
N
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
3/4 S TU RL
Description
3/4 S TU RL SHAFT ; 3/4" DIA CLASS S 60 CASE
Part # 3/4 S TU RL
BDI # 843311
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
3/8 S SS RL
Description
3/8 S SS RL SHAFT ; 3/8" DIA CLASS S STAINLESS STEEL 60 CASE
Part # 3/8 S SS RL
BDI # 843317
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
166
Length Type:
Random