Page 1 of 6

Next

Compare
2 D RL

COMPARE

2 D RL

Description
2 D RL SHAFT ; 2" DIA 60 CASE

THOMSON

Part # 2 D RL

BDI # 843277

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Thread Size: None
Shaft Style: Plain
Tolerance Class: D

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 202
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
2 L SS316RL

COMPARE

2 L SS316RL

Description
2 L SS316RL SHAFT ; 2" DIA CLASS L STAINLESS STEEL 60 CASE

THOMSON

Part # 2 L SS316RL

BDI # 843282

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 138

Price Inventory : Available to order
Loading Price
QTY
2 L SS RL

COMPARE

2 L SS RL

Description
2 L SS RL SHAFT ; 2" DIA CLASS L STAINLESS STEEL 60 CASE

THOMSON

Part # 2 L SS RL

BDI # 843281

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 178

Price Inventory : Available to order
Loading Price
QTY
TSWZ32-PD

COMPARE

TSWZ32-PD

Description
TSWZ32PD ; SHAFT & SUPPORT RAILS

INA

Part # TSWZ32-PD

BDI # 1178272

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Base to Center of Shaft - Millimeter: 82.55
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: Yes
Rail Width - Millimeter: 95.25
Other Features: 3/8 Inch Bolt | Price per Inch
Shaft Length - Inch: 48
Rail Width - Inch: 3.75

Price Inventory : Available to order
Loading Price
QTY
50 MM RL

COMPARE

50 MM RL

Description
50 MM RL SHAFT ; 50MM DIA 60 CASE

THOMSON

Part # 50 MM RL

BDI # 843336

Features

Shaft Diameter - Inch: 1.969
Shaft Diameter - Millimeter: 50
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 201.969
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY