FWA309A-150K-K
Description
FWA309A-150K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # FWA309A-150K-K
BDI # 169079
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338821
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
TWF113A-150 DM5
Description
TWF113A-150 DM5 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # TWF113A-150 DM5
BDI # 168922
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339174
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063