0220-74602
Description
105M 1.5/1 GG SP 50MM BEVEL GEAR DRIVE ; POR
Part # 0220-74602
BDI # 23701734
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | High Alloy Shaft | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.921
Overall Width - Inch:
14.37
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.724
Overall Width - Inch:
14.37
0220-74686
Description
125M 1.5/1 GG SP 60MM BEVEL GEAR DRIVE ; POR
Part # 0220-74686
BDI # 23701780
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | High Alloy Shaft | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.465
Overall Width - Inch:
15.551
850 1.5/1 A B SP 1.500
Description
850 1.5/1 A B SP 1.500 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 850 1.5/1 A B SP 1.500
BDI # 477286
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.344
Overall Width - Inch:
10.625
22 1.5/1 SO S
Description
22 1.5/1 SO S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 22 1.5/1 SO S
BDI # 482207
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.125