6HB1-LR18
Description
6HB1-LR18 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 6HB1-LR18
BDI # 328898
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
972.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.094
6HB1-SN18
Description
6HB1-SN18 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 6HB1-SN18
BDI # 328901
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
972.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.469