SF863BR-150K-B7-M1
Description
SF863BR-150K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF863BR-150K-B7-M1
BDI # 181367
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
S843BR-150K-M1
Description
S843BR-150K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S843BR-150K-M1
BDI # 181040
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74
SF833BR-150K-B5-M1
Description
SF833BR-150K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF833BR-150K-B5-M1
BDI # 181181
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
2405 150/1 WR 56C 1.438
Description
2405 150/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2405 150/1 WR 56C 1.438
BDI # 23703156
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
11.7
Flange Outside Diameter - Millimeter:
11.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
3205 150/1 WR 143TC 2.000
Description
3205 150/1 WR 143TC 2.000 WORM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 150/1 WR 143TC 2.000
BDI # 23704128
Features
Mounting Frame:
143TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
135.001
Nominal Center Distance - Inch:
5.315
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.27