SF862BR-160K-B7-M1
Description
SF862BR-160K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF862BR-160K-B7-M1
BDI # 181329
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29
SF843BR-160K-B5-M1
Description
SF843BR-160K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF843BR-160K-B5-M1
BDI # 181238
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12
SF842BR-160K-B5-M1
Description
SF842BR-160K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF842BR-160K-B5-M1
BDI # 181204
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79
HMTA010-30H160BHVN3 380V 50HZ 3C
Description
TSUBAKI HMTA010-30H160BHVN3 380V 50HZ 3C
Part # HMTA010-30H160BHVN3 380V 50HZ 3C
BDI # 25138727
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
11.3
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.693
S843BR-160K-M1
Description
S843BR-160K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S843BR-160K-M1
BDI # 181041
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74