SF37 DRS71S4/18.24 8501406221111002

COMPARE

SF37 DRS71S4/18.24 8501406221111002

Description
SF37 DRS71S4/18.24 SO 8501406221111002 ; 71MM 4POLE HOLLOW SHAFT

SEW EURODRIVE

Part # SF37 DRS71S4/18.24 8501406221111002

BDI # 21575806

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 76
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Mounting Method: Direct Mounted
Overall Length - Inch: 16.26

Price Inventory : Available to order
Loading Price
QTY