SSW215 25/1 A WR 56C 1.000
Description
SSW215 25/1 A WR 56C 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # SSW215 25/1 A WR 56C 1.000
BDI # 23694389
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SSW265 25/1 A WR 56C 1.250
Description
SSW265 25/1 A WR 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # SSW265 25/1 A WR 56C 1.250
BDI # 23690265
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Standard Unit | Unit to Allow Fitting Of NEMA Motor | Economical | Flexible | Compact | 67 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.38
SF718-25-B5-G
Description
SF718-25-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # SF718-25-B5-G
BDI # 163055
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
13QZ25H56
Description
13QZ25H56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 13QZ25H56
BDI # 262583
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.03